Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ESC71NMF / UFI
Mfr # B1HF0117547
Zoro # G810495352
product price: $80.19
/ea
Sold in multiples of 2 for $160.38
Free Shipping & Returns
$160.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand UFI
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Length 7.795 in
- Outside Dia. 4.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117547
- Zoro # G810495352
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.795 in |
Outside Dia. | 4.724 in |
Details
Replaces OEM Brand | UFI |
Replaces OEM Part | ESC71NMF |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0119823 is a quality replacement for UFI / ESC71NMF.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1070)
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- CARLISLE BX136 Gold-Ribbon Cog-Belt (BX136)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- Beta 1 Filters Hydraulic Filtration