Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ERF12NFD / UFI
Mfr # B1HF0086084
Zoro # G110493652
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand UFI
- Filter Media Microglass
- Micron Rating 20 µ
- Length 5.906 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086084
- Zoro # G110493652
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.906 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | UFI |
Replaces OEM Part | ERF12NFD |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091184 is a quality replacement for UFI / ERF12NFD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHY6)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X16X16)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA51025)
- Beta 1 Filters Hydraulic Filters