Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for E400HL660H102 / EPPENSTEINER
Mfr # B1HF0075559
Zoro # G510477955
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part E400HL660H102
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075559
- Zoro # G510477955
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 12.913 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | E400HL660H102 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076728 is a quality replacement for EPPENSTEINER / E400HL660H102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6212 JEM)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L532)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- Beta 1 Filters Hydraulic Filters