Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for E400HL330H32 / EPPENSTEINER
Mfr # B1HF0075489
Zoro # G810478256
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part E400HL330H32
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075489
- Zoro # G810478256
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | E400HL330H32 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076698 is a quality replacement for EPPENSTEINER / E400HL330H32.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C173 V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FH97)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/8-PK5)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 lb (13623)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- Beta 1 Filters Hydraulic Filters