Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for E400HL240H62LLLA / EPPENSTEINER
Mfr # B1HF0075446
Zoro # G510478280
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part E400HL240H62LLLA
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075446
- Zoro # G510478280
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | E400HL240H62LLLA |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076673 is a quality replacement for EPPENSTEINER / E400HL240H62LLLA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- TOMPKINS Hydraulic Fitting-Flange20FP-20FL C62 FLANGE PAD (W44-20-20)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- Beta 1 Filters Hydraulic Filters