Beta 1 Filters

Hydraulic replacement filter for E30TR60H20LLLA / EPPENSTEINER


product price: $53.79
/ea
Sold in multiples of 4 for $215.16

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Replaces OEM Brand EPPENSTEINER
  • Replaces OEM Part E30TR60H20LLLA
  • Filter Media Microglass
  • Micron Rating 20 µ
  • Head Material Microglass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 2.047 in
Length 3.937 in

Details

Replaces OEM Brand EPPENSTEINER
Replaces OEM Part E30TR60H20LLLA
Filter Media Microglass
Micron Rating 20 µ
Head Material Microglass
Application Filtration

Description

Beta 1 Filters B1HF0099873 is a quality replacement for EPPENSTEINER / E30TR60H20LLLA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.