Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for E30TR240H3LLLA / EPPENSTEINER
Mfr # B1HF0184579
Zoro # G110487842
product price: $63.69
/ea
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part E30TR240H3LLLA
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184579
- Zoro # G110487842
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.894 in |
Length | 7.992 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | E30TR240H3LLLA |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0099818 is a quality replacement for EPPENSTEINER / E30TR240H3LLLA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket, 5/8-in. Pitch, 25 Hardened Teeth, 1 7/16-in. Finished Bore with Keyway & Set Screws (50BS25H X 1 7/16)
- GATES Hose Clamp, 32929 (32929)
- COXREELS Heavy Duty Band Brake (8340)
- DAYTON 4L720 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (4L720)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- Beta 1 Filters Hydraulic Filtration