Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for E30TR110H3LLLA / EPPENSTEINER
Mfr # B1HF0098979
Zoro # G110487187
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part E30TR110H3LLLA
- Filter Media Microglass
- Micron Rating 3 µ
- Length 6.654 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098979
- Zoro # G110487187
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.654 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | E30TR110H3LLLA |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0099776 is a quality replacement for EPPENSTEINER / E30TR110H3LLLA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC (SFC-23TC)
- BAILEY Universal Joint Assemblies (Standard Series): 1 1/8 in. x 1 1/8 in. I.D., 1/4 in. Keyway (133017)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- Beta 1 Filters Hydraulic Filters