Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for E30TR110H3 / EPPENSTEINER
Mfr # B1HF0098979
Zoro # G110487262
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part E30TR110H3
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098979
- Zoro # G110487262
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.654 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | E30TR110H3 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099775 is a quality replacement for EPPENSTEINER / E30TR110H3.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207 2RS1, Single Row Ball Bearings (6207 2RS1)
- FESTO Push-In Fitting QSM-M5-4 (QSM-M5-4)
- TORRINGTON SRB Pillow Block Component, LOR 144 (LOR 144)
- DIXON Diaphragm Relieving Kit, For Use with R74 Regulator (4381-700)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL30510A, 10 micron, Outside-In, Cellulose (MF0502897)
- Beta 1 Filters Hydraulic Filtration