Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DVD290F10B / FILTREC
Mfr # B1HF0057155
Zoro # G110475733
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DVD290F10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0057155
- Zoro # G110475733
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.126 in |
Length | 6.063 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DVD290F10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0057155 is a quality replacement for FILTREC / DVD290F10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (97010736)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- PIX V-Belt, 3L Wrapped, 3/8 X 42 (3L420)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filtration