Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DP120A010ANP01 / MP FILTRI
Mfr # B1HF0075479
Zoro # G410491846
Sold in multiples of 2 for $315.98
Free Shipping & Returns
$315.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part DP120A010ANP01
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075479
- Zoro # G410491846
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | DP120A010ANP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0082487 is a quality replacement for MP FILTRI / DP120A010ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A82 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (6L189)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- FESTO Push-In Fitting QSF-1/4-6-B (QSF-1/4-6-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (ECOF202416)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- Beta 1 Filters Hydraulic Filters