Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DP120A005AHP01 / MP FILTRI
Mfr # B1HF0075493
Zoro # G110491924
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part DP120A005AHP01
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075493
- Zoro # G110491924
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | DP120A005AHP01 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0082484 is a quality replacement for MP FILTRI / DP120A005AHP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Alum-a-Lub Lubricating Cleaner-9.4oz Metal, Tools, Locks. (025-42)
- TSUBAKI Roller Chain, Riveted, 60NP ANSI, 10 ft. (60NP)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x56" (3VX560)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- Beta 1 Filters Hydraulic Filters