Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DP010A010ANP01 / MP FILTRI
Mfr # B1HF0075411
Zoro # G510491319
product price: $41.19
/ea
Sold in multiples of 4 for $164.76
$164.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part DP010A010ANP01
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G510491319
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.661 in |
Outside Dia. | 1.378 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | DP010A010ANP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0082417 is a quality replacement for MP FILTRI / DP010A010ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- SENQCIA HI-MAX 50 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 5/8" Ptch, 50Hmrb, PK10 (50HMRB)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- HY-PRO HY-PRO HP13NL56MB Replacement/Interchange Hydraulic Filter (MF0058602)
- Beta 1 Filters Hydraulic Filters