Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DLD90E05B / FILTREC
Mfr # B1HF0052969
Zoro # G510478105
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DLD90E05B
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0052969
- Zoro # G510478105
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.85 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DLD90E05B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0052969 is a quality replacement for FILTREC / DLD90E05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (EP202416)
- NSK NSK-6306DU, 6300 Series Single Row Deep Groove Ball Bearing, 6306DU (6306DU)
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9170, 25 micron, Outside-In (MF0066255)
- Beta 1 Filters Hydraulic Filtration