Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DLD60E10B / FILTREC
Mfr # B1HF0052919
Zoro # G410478038
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DLD60E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0052919
- Zoro # G410478038
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.291 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DLD60E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0052919 is a quality replacement for FILTREC / DLD60E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Lead Hose, Twin Inlet (S601031-2)
- RUSTLICK Corrosion Protection, 1gal (73011)
- PIX Belt, B Kevlar, 5/8 x 139 in. OC (B136K)
- OSBORN Cam Follower 5.0000" Roller Dia, 2.7500" Roller Width, 2.5000" Stud Dia, 5.0625" Stud Length, Flat (CFH 5 S)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- Beta 1 Filters Hydraulic Filtration