Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DK328A010ANCP01 / MP FILTRI
Mfr # B1HF0106031
Zoro # G710496732
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part DK328A010ANCP01
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0106031
- Zoro # G710496732
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.488 in |
Length | 31.181 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | DK328A010ANCP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0113722 is a quality replacement for MP FILTRI / DK328A010ANCP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (1K067BG)
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- WEG 3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00118OT3E143T-S)
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-903)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- SUNBELT FILTER, HYDRAULIC KUBOTA HHTAO-37710 7.25" x3.9" x4" (A-B1OF37710)
- Beta 1 Filters Hydraulic Filters