Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DK210A005ANCP01 / MP FILTRI
Mfr # B1HF0098973
Zoro # G510495287
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part DK210A005ANCP01
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098973
- Zoro # G510495287
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.937 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | DK210A005ANCP01 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113634 is a quality replacement for MP FILTRI / DK210A005ANCP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Run Capacitor 35+5 MFD 440/370-Volt Oval (TOCFD355)
- BROWNING Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078419)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204 2RS (6204 2RSL/C3 PRX)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filters