Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD60G10B / FILTREC
Mfr # B1HF0075495
Zoro # G110480317
product price: $137.99
/ea
Sold in multiples of 4 for $551.96
Free Shipping & Returns
$551.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DHD60G10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075495
- Zoro # G110480317
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.307 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD60G10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0075495 is a quality replacement for FILTREC / DHD60G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5318)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- TB WOODS FHP Sheave, AK59-QT (AK59)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP736, 25 micron, Outside-In (MF0507157)
- Beta 1 Filters Hydraulic Filters