Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD500H10B / FILTREC
Mfr # B1HF0075543
Zoro # G110481246
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DHD500H10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075543
- Zoro # G110481246
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.961 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD500H10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0075543 is a quality replacement for FILTREC / DHD500H10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B78 Wrapped V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (B78)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-10)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- MAIN FILTER FILTER MART 325917 Replacement/Interchange Hydraulic Filter (MF0507157)
- Beta 1 Filters Hydraulic Filters