Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD500F10B / FILTREC OLD PN
Mfr # B1HF0075543
Zoro # G110483530
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part DHD500F10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075543
- Zoro # G110483530
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.961 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | DHD500F10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0077333 is a quality replacement for FILTREC OLD PN / DHD500F10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- BESTORQ Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- NSK NSK 6007ZZ B AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ B AS2S)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB05030-300)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- Beta 1 Filters Hydraulic Filters