Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD30G10B / FILTREC
Mfr # B1HF0075411
Zoro # G510479294
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DHD30G10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G510479294
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.378 in |
Length | 3.661 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD30G10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0075411 is a quality replacement for FILTREC / DHD30G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-41)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- FOSTER Plug, 3/8"MPT, 4 Series (42-4)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- Beta 1 Filters Hydraulic Filtration