Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD30D10B / FILTREC OLD PN
Mfr # B1HF0075411
Zoro # G110483349
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part DHD30D10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G110483349
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.661 in |
Outside Dia. | 1.378 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | DHD30D10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077290 is a quality replacement for FILTREC OLD PN / DHD30D10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12M)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- Beta 1 Filters Hydraulic Filters