Beta 1 Filters

Hydraulic replacement filter for DHD280D10B / FILTREC OLD PN


product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Replaces OEM Brand FILTREC OLD PN
  • Replaces OEM Part DHD280D10B
  • Filter Media Microglass
  • Micron Rating 10 µ
  • Length 13.976 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 13.976 in
Outside Dia. 2.717 in

Details

Replaces OEM Brand FILTREC OLD PN
Replaces OEM Part DHD280D10B
Filter Media Microglass
Micron Rating 10 µ
Application Filtration
Head Material Microglass

Description

Beta 1 Filters B1HF0077261 is a quality replacement for FILTREC OLD PN / DHD280D10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.