Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD240G05B / FILTREC
Mfr # B1HF0075444
Zoro # G110479984
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DHD240G05B
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075444
- Zoro # G110479984
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 6.811 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD240G05B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0075444 is a quality replacement for FILTREC / DHD240G05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- INGERSOLL-RAND Gas Spring, Air Compressor Replacement (54749114)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- Beta 1 Filters Hydraulic Filters