Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD240D10B / FILTREC OLD PN
Mfr # B1HF0075432
Zoro # G110482946
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part DHD240D10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075432
- Zoro # G110482946
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | DHD240D10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077241 is a quality replacement for FILTREC OLD PN / DHD240D10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L970 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (3GWF8)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- FESTO Shock Absorber DYEF-M5-Y1F (DYEF-M5-Y1F)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMC075-0050)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filtration