Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD140H05B / FILTREC
Mfr # B1HF0075477
Zoro # G110480744
product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DHD140H05B
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075477
- Zoro # G110480744
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 7.598 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD140H05B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0075477 is a quality replacement for FILTREC / DHD140H05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- FESTO Blanking Plug B-1/8-100 (B-1/8-100)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- Beta 1 Filters Hydraulic Filters