Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DHD1320H10B / FILTREC
Mfr # B1HF0078870
Zoro # G110489334
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part DHD1320H10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 25.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0078870
- Zoro # G110489334
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.63 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD1320H10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078870 is a quality replacement for FILTREC / DHD1320H10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- Beta 1 Filters Hydraulic Filters