Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DGMH510 / DIGOMA
Mfr # B1HF0086045
Zoro # G410487481
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DIGOMA
- Filter Media Cellulose
- Micron Rating 10 µ
- Application Filtration
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086045
- Zoro # G410487481
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.173 in |
Length | 10.236 in |
Details
Replaces OEM Brand | DIGOMA |
Replaces OEM Part | DGMH510 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0086187 is a quality replacement for DIGOMA / DGMH510.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- REELCRAFT 425 ft. 16/3 Cord Storage Reel 0 Outlets (CA30106-CS)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- DAYTON 4Z730 Flange Mount Bearing (2 Bolt) (4X730)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- Beta 1 Filters Hydraulic Filters