Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DGMH211 / DIGOMA
Mfr # B1HF0096889
Zoro # G810486503
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DIGOMA
- Filter Media Reinforced Cellulose
- Micron Rating 10 µ
- Application Filtration
- Head Material Reinforced Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096889
- Zoro # G810486503
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.756 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | DIGOMA |
Replaces OEM Part | DGMH211 |
Filter Media | Reinforced Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Reinforced Cellulose |
Description
Beta 1 Filters B1HF0097036 is a quality replacement for DIGOMA / DGMH211.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- Beta 1 Filters Hydraulic Filters