Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DGMH1006 / DIGOMA
Mfr # B1HF0091484
Zoro # G410487184
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DIGOMA
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Length 5.118 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091484
- Zoro # G410487184
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.118 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | DIGOMA |
Replaces OEM Part | DGMH1006 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0091669 is a quality replacement for DIGOMA / DGMH1006.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Barrel Pump, Suction Tube (19XH38)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-4-4)
- GATES Hydraulic Coupling-Megacrimp, G25121-0808 (G25121-0808)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BRIGGS & STRATTON Filter, Hydraulic, SE (5021357X1YP)
- Beta 1 Filters Hydraulic Filters