Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DE6011B1C10 / DENISON
Mfr # B1HF0006597
Zoro # G110478550
Sold in multiples of 4 for $145.96
$145.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DENISON
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006597
- Zoro # G110478550
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 4.567 in |
Details
Replaces OEM Brand | DENISON |
Replaces OEM Part | DE6011B1C10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0007496 is a quality replacement for DENISON / DE6011B1C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZLR4)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 3/4'' Bore - Die Cast (5125034)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL210-32)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- Beta 1 Filters Hydraulic Filtration