Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for DE0411V5L03 / DENISON
Mfr # B1HF0041072
Zoro # G110482335
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DENISON
- Filter Media Microglass
- Micron Rating 3 µ
- Length 16.811 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041072
- Zoro # G110482335
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.811 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | DENISON |
Replaces OEM Part | DE0411V5L03 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0041662 is a quality replacement for DENISON / DE0411V5L03.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 40mm Bore (UCFL208-40MM)
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces T.L. SMITH YM88566, 25 micron, Outside-In, Cellulose (MF0502896)
- Beta 1 Filters Hydraulic Filtration