Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D931G10A / FILTREC
Mfr # B1HF0048063
Zoro # G410479219
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D931G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048063
- Zoro # G410479219
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.835 in |
Outside Dia. | 3.681 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D931G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0048063 is a quality replacement for FILTREC / D931G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting (5VLR3)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- UNITED Water Bath, Stainless Steel (WTBH08)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT87)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- Beta 1 Filters Hydraulic Filters