Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D931G05 / FILTREC OLD PN
Mfr # B1HF0048063
Zoro # G510484328
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part D931G05
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048063
- Zoro # G510484328
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.681 in |
Length | 7.835 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | D931G05 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0049191 is a quality replacement for FILTREC OLD PN / D931G05.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SCC-100-100 Two-Piece Industry Standard Clamping Coupling (G2SCC-100-100)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/4-14 Nominal, Quick Connect Coupler x NPTF, Ste (DC1026)
- SKF Bearing, Bore 35mm, Industry 2207-ETN9/C3 (2207 ETN9/C3)
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- Beta 1 Filters Hydraulic Filters