Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D920G10A / FILTREC
Mfr # B1HF0048040
Zoro # G410478663
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D920G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048040
- Zoro # G410478663
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.898 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D920G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0048040 is a quality replacement for FILTREC / D920G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- THOMSON Shaft, Carbon Steel, 1.500 In D, 24 In (QSCP 1 1/2 L 24)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60B15F-1H)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (50AT110CBPCN20H)
- Beta 1 Filters Hydraulic Filters