Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D822G10A / FILTREC
Mfr # B1HF0048016
Zoro # G110477966
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D822G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048016
- Zoro # G110477966
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.693 in |
Outside Dia. | 2.181 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D822G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0048016 is a quality replacement for FILTREC / D822G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- GATES Tri-Power Belts, BX79 (BX79)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-1/4-11-1/2 (2081-24-20S)
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP258, 25 micron, Outside-In (MF0066151)
- Beta 1 Filters Hydraulic Filters