Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D821G10A / FILTREC
Mfr # B1HF0048185
Zoro # G710479070
product price: $85.29
/ea
Sold in multiples of 2 for $170.58
Free Shipping & Returns
$170.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D821G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048185
- Zoro # G710479070
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.213 in |
Outside Dia. | 2.181 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D821G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0048185 is a quality replacement for FILTREC / D821G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (50-1)
- HANKISON Maintenance Kit (HFMK5-24M)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- Beta 1 Filters Hydraulic Filtration