Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D810G10A / FILTREC
Mfr # B1HF0048085
Zoro # G110479007
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D810G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048085
- Zoro # G110479007
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.791 in |
Length | 4.094 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D810G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0048085 is a quality replacement for FILTREC / D810G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Titan 440/370-Volt 40+7.5 MFD Round Pro Run Capacitor (TRCFD4075)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- DAYTON 1F628 Pillow Block Bearing (1F628)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration