Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D780G06B / FILTREC
Mfr # B1HF0050015
Zoro # G510477641
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D780G06B
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0050015
- Zoro # G510477641
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.74 in |
Length | 7.913 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D780G06B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0050015 is a quality replacement for FILTREC / D780G06B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Plug, EA & E Series, 3/8 In Couplings (PDP-6)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FD49-1002-08-06)
- PRINCE 3 1/2 X 12, Retract Length Is 22 1/4 In (B350120ABAAA07B)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- Beta 1 Filters Hydraulic Filtration