Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D721G10A / FILTREC
Mfr # B1HF0047998
Zoro # G510477801
product price: $162.99
/ea
Sold in multiples of 2 for $325.98
Free Shipping & Returns
$325.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D721G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.606 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047998
- Zoro # G510477801
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.606 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D721G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0047998 is a quality replacement for FILTREC / D721G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- FESTO Front Panel Valve SV-3-M5 (SV-3-M5)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- DIXON Wilkerson by Type L Mounting Bracket with Joiner Set and Port O-Ring, For Use with F18, L18, B18 Fil (GPA-96-606)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- ZINGA ZINGA SRE40910AZ Replacement/Interchange Hydraulic Filter (MF0575934)
- Beta 1 Filters Hydraulic Filtration