Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D710G10B / FILTREC OLD PN
Mfr # B1HF0006793
Zoro # G110481369
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part D710G10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006793
- Zoro # G110481369
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.488 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | D710G10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0010520 is a quality replacement for FILTREC OLD PN / D710G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- Beta 1 Filters Hydraulic Filters