Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D661G06B / FILTREC
Mfr # B1HF0133376
Zoro # G110496233
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D661G06B
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0133376
- Zoro # G110496233
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.969 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D661G06B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0133376 is a quality replacement for FILTREC / D661G06B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM RS Ballast, 120V, 1-Lamp, F14/15/17 (SC-120-115-CT8)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS-QC)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1085)
- DAYTON 4/B158 Banded V-Belt, 161-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFA6)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- Beta 1 Filters Hydraulic Filtration