Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D651G10A / FILTREC
Mfr # B1HF0132903
Zoro # G410495028
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D651G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 18.504 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132903
- Zoro # G410495028
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.504 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D651G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0132903 is a quality replacement for FILTREC / D651G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H50W3)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- Beta 1 Filters Hydraulic Filters