Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D62B10EB / WIX
Mfr # B1HF0026389
Zoro # G510478433
product price: $88.85
/ea
Sold in multiples of 2 for $177.70
Free Shipping & Returns
$177.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Outside Dia. 3.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026389
- Zoro # G510478433
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 10.039 in |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | D62B10EB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0033700 is a quality replacement for WIX / D62B10EB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6314 2RSR C3, Deep Groove Ball Bear, SRow 140320Mm (6314 2RSR C3)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- DAYTON Run Capacitor, 50 MFD, 440V, Round (2MEH7)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- DONALDSON Spin-On Filter (P565242)
- Beta 1 Filters Hydraulic Filtration