Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D310G10A / FILTREC
Mfr # B1HF0034248
Zoro # G510478990
product price: $29.19
/ea
Sold in multiples of 4 for $116.76
$116.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D310G10A
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034248
- Zoro # G510478990
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.654 in |
Length | 3.543 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D310G10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0034248 is a quality replacement for FILTREC / D310G10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Valve 56Fr Sp Af544 (AF544)
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- DONALDSON /FBO/DCI P566209 Replacement/Interchange Hydraulic Filter (MF0058752)
- Beta 1 Filters Hydraulic Filtration