Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D171G06A / FILTREC
Mfr # B1HF0007412
Zoro # G110478086
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D171G06A
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007412
- Zoro # G110478086
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.992 in |
Length | 12.992 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D171G06A |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0007412 is a quality replacement for FILTREC / D171G06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON In-Line Air Lubricator, 1/4 In, 36 cfm (L01-02-M00)
- CAMOZZI #Mc202-Av, Series Mc Soft Start Valve, G3/8-G1/2 (MC202-AV)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182416)
- SMC Exhaust Port Flow Control, 10-32 (ASN2-U10/32)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- Beta 1 Filters Hydraulic Filtration