Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D152G06B / FILTREC
Mfr # B1HF0007917
Zoro # G510481372
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part D152G06B
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.764 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007917
- Zoro # G510481372
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.764 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D152G06B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0007917 is a quality replacement for FILTREC / D152G06B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- GATES Multi-Speed Belts, 1930V400 (1930V400)
- BESTORQ 5M Timing Belts, 495-5M-15 (495-5M-15)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- Beta 1 Filters Hydraulic Filters