Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for D0055A10NHA / FAI FILTRI
Mfr # B1HF0076761
Zoro # G110495045
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part D0055A10NHA
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.217 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0076761
- Zoro # G110495045
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.217 in |
Length | 4.646 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | D0055A10NHA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0136000 is a quality replacement for FAI FILTRI / D0055A10NHA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 20mm Bore Dia., 47mm Outside Dia., 15.25mm Width (30204)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB2055)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- EPPENSTEINER EPPENSTEINER 1361H10SL Replacement/Interchange Hydraulic Filter (MF0545723)
- Beta 1 Filters Hydraulic Filtration