Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CU250A10N / MP FILTRI
Mfr # B1HF0091535
Zoro # G410491518
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part CU250A10N
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091535
- Zoro # G410491518
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.268 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | CU250A10N |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0094073 is a quality replacement for MP FILTRI / CU250A10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame (30PT72)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- Beta 1 Filters Hydraulic Filtration