Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI
Mfr # B1HF0092660
Zoro # G710491812
product price: $90.35
/ea
Sold in multiples of 2 for $180.70
Free Shipping & Returns
$180.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part CU1102A10ANP01
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0092660
- Zoro # G710491812
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.52 in |
Length | 5.709 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | CU1102A10ANP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0093756 is a quality replacement for MP FILTRI / CU1102A10ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter Element, 40 Microns, Intermediate (F582025)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- BESTORQ Aftermarket replacement for 10063 SNAPPER Mower Attachments: SP21D SP Belt for Trans., 4L290 (4L290)
- FJC Aluminum Manifold Set, R134A (6785)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- Beta 1 Filters Hydraulic Filtration